Coffee mate® Non-Dairy Powdered Creamer, Original, 22 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate Non-Dairy Powdered Creamer
Nestle® Coffee-mate Creamer offers the highest quality for rich taste, creamy texture and superior whitening. Creamer dissolves quickly and easily without diluting or cooling coffee. Simply stir and enjoy. Creamer contains 40 percent fewer calories than milk and 75 percent fewer calories than regular milk. Kosher dairy creamer contains no cholesterol and is lactose-free and gluten-free.
Nestle® Coffee-mate Creamer offers the highest quality for rich taste, creamy texture and superior whitening. Creamer dissolves quickly and easily without diluting or cooling coffee. Simply stir and enjoy. Creamer contains 40 percent fewer calories than milk and 75 percent fewer calories than regular milk. Kosher dairy creamer contains no cholesterol and is lactose-free and gluten-free.
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 22 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Original Cream |
| Package Quantity | 1 |
| Description | Powder Canister |
| Manufacturers Part Number | NES30212 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |