- The HEADLOCK system provides multiple points of contact with the sledge head to prevent the head from separating from the handle
- Indestructible steel overstrike protection defends against damage from mishits
- Waffle face on one side provides grip while striking
- Vibration Control Handle design with full-length fiberglass core reduces shock & vibration
- Ergonomic grip provides a comfortable swing
Crescent® HEADLOCK Sledge Hammer, 10 lb. Head, 33-1/2"L Fiberglass Handle with Grip
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Head Weight | 10 lbs |
| Diameter | 2-7/8 |
| Handle Length | 33-1/2 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Fiberglass |
| Head Material | Forged High-Carbon Steel |
| Manufacturers Part Number | CSHF10 |
| Brand | Crescent |