Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3786221

MPN #: 2D-681990

Crescent® JOBOX Site-Vault Heavy Duty Piano Box with Drawer, 44.45 Cu. Ft., Brown

Product Description
Crescent® JOBOX is the leader in on-site storage security, organization, and safety with its high-strength, chamfered lid, commercial gas springs for lid control and its Site-Vault security system.

Features:
  • Site-Vault is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked
  • Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength
  • Built-in door storage with hooks and cargo nets for storing harnesses, rain gear, jackets, etc…
  • Integrated sidewall storage locker can be padlocked for personal items
  • Drawer capacity of up to 500lb - keeping your equipment locked and organized
  • Lift-N-Stow™ Bottom Shelf lifts up for easy loading & is rated to support up to 500lbs, High-Strength Top Shelf Is Rated to Hold 1,000 lbs
  • Rigid 4" Formed Sidewalls resists wind driven rain and pry bars for long term durability and equipment protection
  • Short formed lower front panel is stronger and allows easier loading and unloading
  • 3 Built-in sidewall bins for convenient access and organized storage
  • Improved gas spring mounts allow easier door opening
  • Upgraded lock system now allows usage of padlock models Master #1, #5, #175 and American #50
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • Heavy-duty EZ-Loader 4-way skid bolsters allow fork lift loading from any side for quicker and easier transport
  • Skid bolsters are compatible with casters (Part #1-320993, not included) for easy mobility


PRICE
$2,109.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth31-1/8 in
Height56-3/4 in
Weight298 lbs
Usable Volume44.45 ft³

Product Details

StyleStationary
TypeJobsite Piano Box
MaterialSteel
ColorBrown
Manufacturers Part Number2D-681990
BrandCrescent Jobox