The Model 69-KL Piano Box provides a complete storage solution for tools, supplies, and other materials on the jobsite. Measuring 60 inches wide by 34.25 inches high, this job box offers 35.3 cubic feet of storage that's ideal for every trade. Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access to the interior. When opened, this tool storage box has a height of 66 inches. A tan, powder-coat finish provides durable protection against corrosion, while a heavy-duty piano hinge protects against pry-ins and theft. A Watchman® IV Lock System aids further in this protection and features a recessed lock housing. Handles are also recessed to avoid damage during transit. Run power to the interior of the gang box with a grommeted, weatherproof Power Pass® Electrical Pass-Thru. Gas spring guards prevent damage from shifting loads during transport. You can access this jobsite storage box from any side, thanks to 7-gauge, 4-way skids. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 69 Storagemaster® Piano Box, 35.3 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34-1/4 in |
| Weight | 282 lbs |
| Usable Volume | 35.3 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 69 |
| Brand | Knaack |
Related Products
✓ Built in security system with secure padlock enclosure ✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle ✓ Two locking arm hinges ✓ Support rods convert lid to work surface Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Slope Lid Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. ...
Crescent® JOBOX is the leader in on-site storage security, organization, and safety with its high-strength, chamfered lid, commercial gas springs for lid control and its Site-Vault security system. Features: Site-Vault is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength Built-in door storage with hooks and cargo nets for storing harnesses, rain gear, jackets, etc… Integrated sidewall storage locker can be padlocked ...
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
Crescent JOBOX 74" Site-Vault™ Drop Front Piano Box with Ramp 2-685990-01 74in Width x 35in Depth x 64in Height The High Capacity Jobox 74" Piano Box has one of the largest available cubic feet of storage to fit the maximum amount of tools on a jobsite. Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Piano Security Box includes the 4-way EZ-Loader ...
Valley Craft's® 50" x 24" x 31" Jobsite Box is the perfect solution for maximizing the organization of various worksite spaces. This unit is the perfect standalone storage chest for maximizing space, organization, cleanliness, and security. Handles on both sides offering easy mobility or utilize the fork pockets underneath (4-way forkliftable). Premium full length piano hinges to maximize the stability, durability, and longevity of the chest. (2) Recessed padlockable points will help keep supplies, inventory, and other valuables secure. Power cord accessible port located in the back for ...