Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264895

MPN #: 3101

ADC® Crile Hemostatic Forceps, Straight, 5-1/2"L, Stainless Steel

Product Description
Features:
  • Forged from corrosion resistant 410 surgical stainless steel
  • Floor grade
  • Traditional Crile hemostat design with serrated jaws and locking handle
  • Autoclavable
  • 5-1/2", Straight
  • One year warranty
  • Standard orders ship in polybag


PRICE
$6.80

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2-3/8 in
Height1/8 in
Weight0.1 lbs

Product Details

TypeForceps
ColorMirror Stainless
Latex FreeYes
MaterialStainless Steel
DescriptionCrile Straight Hemostatic Forceps
Package Quantity1
Manufacturers Part Number3101
GradeFloor
BrandADC

Warranty

Warranty1 yr