Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264896

MPN #: 332

ADC® Plain Splinter Forceps, 4-1/2"L, Stainless Steel

Product Description
Features:
  • Forged from corrosion resistant 410 surgical stainless steel
  • Floor grade
  • Traditional Splinter forceps design with serrated fine tips and non slip grooved handle design
  • Autoclavable
  • 4-1/2" length
  • One year warranty


PRICE
$4.12

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width3/4 in
Height1/4 in
Weight0 lbs

Product Details

TypeForceps
ColorMirror Stainless
Latex FreeYes
MaterialStainless Steel
DescriptionPlain Splinter Forceps
Package Quantity1
Manufacturers Part Number332
GradeFloor
BrandADC

Warranty

Warranty1 yr