- Forged from corrosion resistant 410 surgical stainless steel
- Floor grade
- Traditional Kelly hemostat design with serrated jaws and locking handle
- Autoclavable
- 6-1/4" length, Curved
- One year warranty
- Standard orders ship in polybag
ADC® Kelly Hemostatic Forceps, Curved, 6-1/4"L, Stainless Steel
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 2-3/4 in |
| Height | 1/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Forceps |
| Color | Mirror Stainless |
| Latex Free | Yes |
| Material | Stainless Steel |
| Description | Kelly Curved Forceps |
| Package Quantity | 1 |
| Manufacturers Part Number | 313 |
| Grade | Floor |
| Brand | ADC |
Warranty
| Warranty | 1 yr |