Winco CRK-10C Deli Crock, Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
10" x 7" x 3" Deli Crock, Clear.
PRICE
$160.80 Sold in packages of 24 / $6.70 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 6-3/4 in |
| Height | 3-1/8 in |
Product Details
| Material | Plastic |
| Package Quantity | 24 |
| Description | Deli Crock, Medium, 10 in x 7 in x 3 in, Clean |
| Color | Clear |
| Manufacturers Part Number | CRK-10C |
| Brand | Winco |