Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB3187813

MPN #: CRL100-BLACK

California Umbrella CRL Patio Umbrella Base with 2 Casters, 100 lb., Black

Product Description
Ensure your umbrellas remain secure and mobile with the 100LB Galvanized Steel Commercial Patio Umbrella Base. Designed for high-traffic outdoor environments such as restaurants, resorts, and event spaces, this heavy-duty base offers the perfect combination of stability and convenience. Crafted from galvanized steel, it provides superior resistance to rust and corrosion, ensuring long-lasting durability in any weather.

The 100LB weight offers exceptional stability, keeping your umbrella firmly anchored, even in windy conditions. Additionally, the integrated wheels allow for effortless mobility, making it easy to reposition your umbrella as needed without compromising stability. Ideal for spaces that require flexible setups, this base is built to handle the demands of commercial outdoor use while maintaining a sleek and professional appearance.

Features:
  • 100LB Galvanized Steel Construction: Heavy-duty design provides maximum strength and durability with rust and corrosion resistance.
  • Integrated Wheels for Mobility: Allows for easy movement of umbrellas without sacrificing stability
  • Heavy-Duty Stability: Ensures your patio umbrella stays securely anchored in windy conditions
  • Ideal for Commercial Use: Designed for outdoor spaces such as restaurants, resorts, and event venues that require strength and flexibility


PROMOTIONAL PRICE
$679.00

was $749.00
Save $70.00 (9%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-3/4 in
Height22-7/8 in
Weight100 lbs

Product Details

Assembly RequiredYes
TypeMobile Umbrella Base
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part NumberCRL100-BLACK
CollectionCRL
ShapeSquare
BrandCalifornia Umbrella

Warranty

Warranty1 Year