Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.
Cambro® Crock Cover Snap On For Cp12, 5-1/16" Dia., White - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-1/4 in |
| Height | 1/3 in |
| Diameter | 5-1/16 in |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | CPL12148 |
| Brand | Cambro |
Related Products
Heated Cabinet, Reach-in, one-section, (3) shelves, forced air heating, thermostat with temp range 80 - 180° F, 300 s/s front, interior with coved floor, (1) s/s door, aluminum ends, 4" castors, 850W, 115v/60/1-ph, NEMA 5-15P, 7.8 amps, MADE IN USA. Note: Casters are not factory installed
Designed to keep foods hot and delicious from cooking to serving in any restaurant operation. With quality features like energy-efficient cabinet design for quicker preheating and recovery times and industrial tubular steel frames, you'll find our Proofer and Holding Cabinets a valuable addition to your commercial, restaurant or industrial operation. Features: Structural components of holding/proofing cabinet are 100% stainless steel Blower and air tunnel for superior heat distribution 10 tray slides adjust on 3"centers Switch to convert from Proofing to Holding mode 1/2 gallon water pan ...
With 25,000 BTU high heat per burner, the Iron Range Countertop Gas Range is a commercial range without an oven. The burners give you the maximum in gas range features, removable burners with the top half of the burner that separates for cleaning, and a pilot that lights each burner. Heavy-duty cast iron grates are also removable for easy cleaning. A large control knob for each burner gives you a comfortable feel when turning burners on and off all day. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ...
Maximize the safety of your buffet line. NSF certified - meets food sanitation requirements. For use only on ServeWell® tables with four guide holes on each end for breath guard attachment. Plexiglas breath guard panels are resistant to breaking. Square tubular construction for durability. 304 stainless steel uprights - corrosion resistant and easy to clean. Center brace helps eliminate sagging over life of unit. Shipped knocked down with instructions to minimize freight costs. Available in 2, 3, 4, and 5 well/pan lengths for use with ServeWell® Hot and Cold Food Tables. For units only ...
Here is a smart, extremely versatile solution for keeping ready-to-serve foods at their warm, appetizing best. Nemco's electric heat shelf is perfect for the kitchen, the pass-through station, serving lines, buffets and even the front of the house. The unique heating elements minimize temperature drops across the surface, for reliable, uniform holding, and the capability to heat up to 220°F. Includes all stainless steel construction, an ergonomic control dial and rounded corners for a contemporary look. NSF Certified.