Winco BAM-3.5 Bain Marie, 3.5 Qt - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 7-1/8 in |
| Diameter | 6-1/8 in |
Product Details
| Capacity | 3-1/2 qt |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | BAM-3.5 |
| Brand | Winco |
Related Products
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.
Vollrath, ServeWell Sl Hot Food Table, 38215, 5-Well, 29.2 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...
Maximize the safety of your buffet line. NSF certified - meets food sanitation requirements. For use only on ServeWell® tables with four guide holes on each end for breath guard attachment. Plexiglas breath guard panels are resistant to breaking. Square tubular construction for durability. 304 stainless steel uprights - corrosion resistant and easy to clean. Center brace helps eliminate sagging over life of unit. Shipped knocked down with instructions to minimize freight costs. Available in 2, 3, 4, and 5 well/pan lengths for use with ServeWell® Hot and Cold Food Tables. For units only ...
ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. ...