Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2020216

MPN #: 7012828643

3M™ DBI-SALA® ExoFit STRATA™ Construction Harness, Back/Front/Side D-Ring 2XL 1112459

Product Description
3M™ DBI-SALA® ExoFit STRATA™ Construction Harness, Back/Front/Side D-Ring 2XL 11124591112559

From DBI SALA®, the ultimate in fall protection, comes the most comfortable, lightest wearing, truly innovative safety harness ever created: the ExoFit STRATA™. Featuring the exclusive weight distribution system, the ExoFit STRATA™ literally takes the weight off your shoulders and redistributes it down to your hips, dramatically reducing shoulder strain and fatigue. Additionally, its breathable mesh back pad delivers advanced breathability, the personal SRL adapter simplifies connecting and disconnecting your personal SRL, like the Nano Lok™ and Nano Lok™ edge. If your safety harness is weighting you down, Lighten Up with the ExoFit Strata™.
  • Weight distribution system
  • Breathable mesh back pad
  • Personal SRL adapter
  • Web-locking quick-connect chest and leg straps
  • Stand-up lightweight aluminum dorsal D-ring
  • Body belt/hip pad with thermoformed EVA padding and lightweight aluminum side D-rings
  • Snap and go lightweight aluminum front D-ring
  • Repel™ webbing
  • Built-in lanyard keepers that automatically reset
  • Revolving vertical torso buckle
PRICE
$709.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight9 lbs
Size2XL

Product Details

Ring TypeBack D-Ring, Front D-Ring & Side D-Rings
For Use WithPersonal Self Retracting Lifelines, Fall Protection for Tools
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack, Hip, Leg, Shoulder
MaterialRepel™ Polyester
Shoulder D RingNo
Manufacturers Part Number7012828643
Leg Strap BuckleDual Lock Quick-Connect
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
TypeConstruction Harness, Positioning Harness
BeltYes
PaddingShoulder/Back Pad & Leg, Back/Hip Pad
ColorGray
SeriesExoFit STRATA
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeDuo-Lok™ Quick Connect
IncludesTrauma Strap
Back D-RingYes
D-RingBack, Front, Side
DescriptionExoFit STRATA™ Construction Harness
Arc-Flash Rated HarnessNo
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502 & ANSI Z359.11