- Delta No-Tangle™ design for added comfort and easy donning
- Patented cross-over design provides added comfort and versatility with an adjustable front D-ring
- Parachute buckles on lower shoulder straps for quick and easy adjustment
- Coated hardware for corrosion resistance
- Patented Stand-Up D-ring and built in iSafe™ technology for inspection and inventory purposes
- Style: Cross Over
Delta™ No-Tangle Harnesses, DBI-Sala™ 1102010 Universal
Write a Review
|
Questions & Answers (0)
Product Description
CROSS-OVER STYLE FULL BODY HARNESS UNIVERSAL
PRICE
$269.95
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 3 lbs |
| Size | Universal |
Product Details
| Ring Type | Back & Front D-Rings |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | No Padding |
| Chest Connection Type | Pass-Through |
| Material | Polyester Web |
| Manufacturers Part Number | 7012815326 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | 3M DBI-SALA |
| Type | Climbing Harness |
| Belt | No |
| Color | Black |
| Series | Delta No-Tangle |
| Front D-Ring | Yes |
| D-Ring Material | Steel |
| Style | Crossover |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| D-Ring | Back, Front |
| Description | Delta Cross-Over Style Climbing Harness |
| Arc-Flash Rated Harness | Yes |
| Torso Adjustment | Revolver |
Compliance & Certifications
| Certifications | ANSI and OSHA |