Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825156

MPN #: 7100239221

3M™ DBI-SALA® Delta™ CrossOver Harnesses 1102950, Front/Back D-rings, Tongue Buckle

Product Description
3M™ DBI-SALA® Delta™ CrossOver Harnesses 1102950, Front/Back D-rings, Tongue Buckle1102950

Delta™ harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's Delta™ represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool-box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle-free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
  • No-tangle design
  • Stand-up back D-ring
  • Front D-ring
  • Tongue buckle leg straps
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$279.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeUniversal

Product Details

Ring TypeBack & Front D-Rings
Webbing MaterialPolyester
Side D RingNo
Padding LocationHip
MaterialPolyester Web
Manufacturers Part Number7100239221
Leg Strap BuckleTongue
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
TypeClimbing Harness
BeltNo
PaddingHip Pad
ColorYellow
SeriesDelta
Front D-RingYes
D-Ring MaterialSteel
StyleCrossover
Leg Connection TypeTongue Buckle
Back D-RingYes
DescriptionDelta™ Cross-Over Style Climbing Harness
D-RingBack, Front
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver