Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825218

MPN #: 7012815608

3M™ DBI-Sala™ Hi-Visibility Orange Vest Style Harness 1107804, Front/Back D-Ring, Large

Product Description
Delta™ Hi-Visibility Orange Vest Style Harness W/Front & Back D-Ring, Large

With the addition of a body belt and pad with side D-rings, this harness is ideal for general construction applications where fall protection and positioning is needed. It provides added versatility for carrying tools, pouches, etc., and additional back support and comfort. In addition, the front D-ring provides added versatility for applications such as ladder climbing, there is nothing else like it in the industry!

Also check-out our Patented front D-ring Cross-Over style harnesses designed for comfort and ease of use, the absence of a chest strap and waist belt provides maximum freedom of movement while still providing connecting points for your fall arrest, restraint, work positioning or rescue system.

Every DBI/SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on. The integrated spring loaded stand-up back D-ring is an 'industry first' and provides the user with quick connection - enhancing ease-of-use and worker productivity. Optional Delta™ Comfort pad accessory can be added for wrap-around comfort for longer hours of wear with less fatigue.

Whether you wear a harness 4 hours a day or 14 hours a day, it needs to feel good and fit right for optimum comfort, safety and productivity. DBI/SALA harnesses are designed to fit you - no matter what your size or shape!

Features

  • Delta No-Tangle™ design for added comfort and easy donning
  • Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
  • Front D-ring ideal for attaching your harness to a ladder climbing system or for work positioning, suspension and rescue
  • Adjustable non-slip chest strap with easy to use pass-thru buckle
  • Parachute buckles on lower shoulder straps for quick and easy adjustment
  • Tongue buckle leg straps for fast & easy donning
  • Polyester webbing construction for added durability
  • Plated hardware for corrosion resistance
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359
PRICE
$239.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeL

Product Details

Ring TypeBack & Front D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationNo Padding
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part Number7012815608
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M DBI-SALA
TypePositioning Harness
BeltNo
PaddingNo Pad
ColorOrange
SeriesDelta
Front D-RingNo
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
DescriptionDelta™ Hi-Visibility Vest Style Harness
D-RingBack, Front, Side
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver