SafetyPro is a range of heavy-duty retractable barriers designed for restricting access to work or cleaning areas. All models feature a steel post with three high visibility color options, a cast iron base and are weatherized for outdoor use. The SafetyPro 335 features a range of belt lengths up to 35' and are designed for low cost, time efficient set up of long run barriers. Choose from our selection of 50 belt colors and 25 preprinted safety messages or we can custom print a message to your requirements. Designed for creating long straight barriers or large cordons the 335 model's 35' belt requires just a quarter the number of stanchions needed with the industry standard 7-1/2' belt. Fewer posts mean lower purchase cost, faster set up times and requires less space for transport and storage. SafetyPro 335 is fully outdoors capable and features a steel post and rugged cast iron base, fitted with a full circumference floor protector.
Slow Retracting BeltOur belt cassette offers key safety features including a belt brake for slow belt retraction and a constant torque spring mechanism for smooth and silent belt retraction.
Belt End LockUniversal belt end connects to all major brands and features a belt lock which prevents accidental belt release.
Full Circumference Floor Protection
A full circumference rubber floor protector provides maximum protection for expensive show room floors.
4-Way ConnectivityEach stanchions features 4-way connectivity with one expandable belt and three universal connection splines.
Features:- Height: 40"
- Weight: 32 lbs
- Post OD: 3"
- Base OD: 14"
- Belt Width: 2"
- Belt Length: 20/25/30/35'L