Global Industrial
Model # :WB708413BK
Global Industrial Retractable Belt Barrier, 40" Stainless Steel Post, 7-1/2' Black Belt, Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. These crowd control stanchions feature a belt brake for added safety and a torque spring mechanism for smooth and silent belt retraction. The belt head includes 4-way connectivity with universal connection splines. The retractable belt is constructed from 7-1/2" L x 2"W herringbone weave, nylon material that will last the life of the post. Each unit features a 14" diameter, 16 lb weighted base for stability and rubber floor protectors for maximum protection to show room or facility floors. Stainless steel post measures 40"H overall with 2-1/2" diameter. Black Belt. Easy assembly. 1 Year Limited Warranty.
Ships flat; packed 2 stanchions per box.
Ships flat; packed 2 stanchions per box.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 20 lbs |
| Belt Width | 2 in |
| Belt Length | 7-1/2 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
| Base Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black |
| Manufacturers Part Number | 708413BK |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Type | Retractable Belt Barrier |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Polished Stainless |
| Base Style | Round |
| Base Color Family | Silver |
| Package Quantity | 2 |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |