Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3134544

MPN #: R2281

MTC Bio™ Cryo Storage Box w/ Hinged Lid, 81 Place, Pack of 5

Product Description
Ultra-low temperature storage boxes are designed to hold 1.2mL to 2.0mL cryogenic storage vials. An excellent and long-lasting replacement for cardboard boxes, they are fully autoclavable and withstand temperatures ranging from -196° to +121°C. they are compatible with all standard 5.25 inch (133mm) freezer racks. Clear lids are hinged and have printed indexing for sample identification purposes.

Features:
  • Polycarbonate, withstand -196°C
  • Convenient hinged lid
  • Unique barcode on every box
  • Includes drainage slots for LN2


PRICE
$52.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4
Width5-1/4 in
Height2

Product Details

TypeStorage Box
ColorBlue
For Use With1 and 2mL cryogenic vials
Capacity81 Tubes
Closure TypeHinged Lid
SterileNon Sterile
MaterialPolycarbonate
DescriptionCryo Storage Box
Package Quantity5
Manufacturers Part NumberR2281
BrandMTC Bio