United Scientific™ Cryo Vial, Skirted Base, 1.8ml Capacity, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Cryo vials are designed for storage of samples as low as -196°C*. DNase, RNase, and Pyrogen-free. Radiation sterilized. Polypropylene vials feature a large white frosted labelling area, silk screen graduations, and a leak-proof High Density Polyethylene cap. Skirted base vials have an internal flat bottom. Star base and round base vials have an internal U-shaped bottom. Self-standing star base vials are designed for one-handed use with a support rack.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" Dia. x 1-15/16"H |
| Diameter | 12.0 |
Product Details
| Style | Skirted Base |
| Type | Cryogenic Vials |
| Capacity | 1.8ml ml |
| Material | Polypropylene, Polyethylene |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | P60102 |
| Brand | United Scientific |