United Scientific Hinged Storage Box For Microtubes & Cryo Vials, 100 Places, Yellow, Pk of 4
Write a Review
|
Questions & Answers (0)
Product Description
Pack of four polypropylene boxes are designed for storage of samples as low as -90° C. Hold both internal and external threaded cryogenic vials with 1ml or 1.8ml capacity, as well as microtubes with 1.5ml or 2ml capacity. Designed to hold up to 100 vials in a 10 x 10 array. These stackable boxes provide a small, space-efficient storage system within a freezer. Include a transparent hinged lid with a secure locking closure. Autoclavable.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-1/2"L x 5-1/2"W x 2-3/16"H |
Product Details
| Type | Cryogenic Storage Box |
| Capacity | 1.5ml, 2.0ml Tubes & 1.0ml, 1.8ml Vials ml |
| Material | Polypropylene |
| Package Quantity | 4.0 |
| Color | Yellow |
| Manufacturers Part Number | P20607 |
| Brand | United Scientific |