Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186817

MPN #: AY509X18

Thermo Scientific CryoClaw For Locator Jr., 4 and 8 Rack and Box Systems

Product Description
Retrieve vials, ampoules and cryoboxes from cryogenic vessels using the Thermo Scientific™ CryoClaw.

Features:
  • Rubber suction cups retrieve ampules or boxes that fall from racks or cans into cryogenic vessels
  • Can also be used to reach overhead items or to safely move radioisotopes without touching containers
  • Length 41 in. (104cm)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$429.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in

Product Details

TypeCryogenic Equipment Accessories
MaterialSteel
Package Quantity1
DescriptionCryoClaw
Manufacturers Part NumberAY509X18
For Use WithLocator Jr., 4 and 8 Rack and Box System
BrandThermo Scientific