- Lot certified to be human DNA free, RNase free, DNase free, pyrogen free and ATP free
- Non-pyrogenic, non-cytotoxic, non-mutagenic, heavy-metals free and BSE/TSE free
- Manufactured, assembled and packaged in an ISO 7 (Class 10,000) cleanroom
- Sterilized by beta radiation (SAL 10-6)
- Enhanced cap features a star socket designed specifically for use with automated capping/decapping equipment
- Slim profile cap design ensures better fit in racks and boxes
- Unique barcode printed on each vial for automated data collection
- White writing surface for specimen identification
- Printed graduations for accurate measurements
- Vials and caps are autoclavable
- Produced from medical grade raw materials that will not discolor after re-sterilization
- Tamper evident packaging
- Self-standing tubes interlock with Globe workstation racks
- NOT TO BE USED IN THE LIQUID PHASE OF LIQUID NITROGEN
Cryoclear Vials 2mL External Threads, Round Bottom, Polypropylene , 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12.5 x 45.9mm |
Product Details
| Capacity | 2mL ml |
| Closure Type | Screw cap |
| Material | TUBE: POLYPROPYLENE (PP) - CAP: POLYETHYLENE (PE) |
| Sterile | Yes |
| Package Quantity | 500 |
| Manufacturers Part Number | 3011 |
| Cap Color Family | Natural |
| Brand | Globe Scientific |