CS32H Collared Screw Worm Gear Hose Clamp, 1-9/16" - 2-1/2" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
CS32H Collared Screw Worm Gear Hose Clamp, 1-9/16" - 2-1/2" Clamping Diameter 10-Pack
3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
PRICE
$24.50
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.5 lbs |
| Max Clamping Diameter | 2-1/2 in |
| Clamping Diameter | 1-9/16 to 2-1/2 in |
| Min Clamping Diameter | 1-9/16 in |
| Max Diameter | 1/2 in |
| SAE Sizes | 32 |
Product Details
| Type | Collared Screw Worm Gear Hose Clamp |
| Band Material | Part Stainless Steel |
| Package Quantity | 10 |
| Description | Collared Screw Worm Gear Hose Clamp |
| Manufacturers Part Number | 47949 |
| Brand | Precision Brand |