- Low current draw synchronous strobe
- Supervised wiring
- Terminals for easy wiring
- Red flame resistant housing
- 15/75 candela output (-7A)
- Control modules not required
- Weatherproof when used with Cat. No. 449 back box
- The strobe is a high quality notification appliances intended for public mode applications in accordance with the latest edition of NFPA 72, National Fire Alarm Code.
- The 15/75 cd model strobe is suitable for indoor or outdoor applications.
- For outdoor use, the strobes must be installed with a weatherproof backbox, model 449.
- The CS405 strobe is a visual signaling appliance for installations that operate in conjunction with an installed fire alarm panel and detection devices.
Edwards Signaling, CS405-7A-T, Weatherproof Strobe 15/75 CD
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface Or Flush, Wall |
| Lens Color Family | Clear |
| Voltage | 24 V |
| Signal Type | Strobe |
| Material | Steel, Baked Epoxy Powder Coated |
| Light Source | LED |
| Description | Weatherproof Strobe |
| Color | White |
| Manufacturers Part Number | CS405-7A-T |
| LED Color Family | White |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |