- Weatherproof
- Optically designed fresnel lens
- Easily cleaned shatter resistant polycarbonate dust cover
- Six lens colors available
- Immune to shock and vibration
- Cast base may be used as a junction box
- The Edwards 94 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required. They are designed to maximize the strobe tube brilliance.
- This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception.
- These strobes are also available in "double flash" versions that double the on-time (50 double flashes per minute).
- The 94 Series' trigger and timing circuits are included as integral parts of the power supply.
- Replacement costs are reduced as it is necessary to replace only the strobe tube.
- The 94 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish.
- The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.
- They are often used to signal equipment malfunctions security intrusions or pinpointing problem locations.
Edwards Signaling 94C-N5 Xenon Strobe Clear 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$645.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-1/16 in |
Product Details
| Lamp Life Hours | 3000 hr |
| Lens Color Family | Clear |
| Voltage | 120 V |
| Light Source | Xenon |
| Description | Xenon Strobe |
| Manufacturers Part Number | 94C-N5 |
| LED Color Family | White |
| Brand | Edwards Signaling |