- Weatherproof
- Snap-on high impact plastic base
- Optically designed fresnel lens
- Immune to shock and vibration
- The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes.
- This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception.
- Beam distance is increased with external fresnel lenses.
- The 96B Series' trigger and timing circuits are included as integral parts of the power supply.
- Replacement costs are reduced as it is necessary to replace only the strobe tube.
- Designed for indoor or outdoor installation.
- May be direct or 1/2" (13mm) conduit mounted on any plane.
- However vertical installation ensures maximum beam width projection.
- For weatherproof installations units must be mounted vertically with dome up.
- May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. See AdaptaBeacon Accessories.
- The 96B Series strobe is usually used where a smaller output is desired or where multiple smaller strobes are required.
- They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.
- The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations
Edwards Signaling 96BC-N5 Small Xenon Strobe Clear 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-9/32 in |
Product Details
| Lamp Life Hours | 3000 hr |
| Lens Color Family | Clear |
| Voltage | 120 V |
| Light Source | Xenon |
| Description | Small Xenon Strobe |
| Manufacturers Part Number | 96BC-N5 |
| LED Color Family | White |
| Brand | Edwards Signaling |