- Manual Operated Dispenser
- Helps improve hygiene with enclosed dispensing versus open containers
- Provides portion controlled dispensing to help minimize waste and control costs
- Designed for durability and reliable dispensing. Ideal for industrial environments
- Helps enhance cleanliness of work areas
- Flexible Dispensing - dispenses both 44626 and 44627 Industrial Hand Cleaner Products
Georgia-Pacific Manual Industrial Hand Cleaner Dispenser, Blue, 1 Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
DRAMATICALLY CLEAN GETS DRAMATICALLY EASIER with fast acting 2-in-1 formulas that are tough on grime and gentle on the skin. This industrial hand cleaner system dispenses a fast-acting grit for maximum effectiveness in removing industrial soils or a heavy duty formula containing citrus oil for enhanced cleaning power. The gentle on the skin, non-greasy hand cleaners contain moisturizing ingredients to help maintain skin health and are available in two fresh scent formulas that are dermatologist tested. The system includes a sight window for checking product levels at a quick glance helping make maintenance quick & easy. Put this system to work in your facility and learn how a better hand cleaning system can help lead to a safer, more productive workplace. Note: This item cannot ship to a residential address.
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/8 in |
| Depth | 3-2/7 in |
| Height | 3-3/5 in |
| Weight | 0.7 lbs |
Product Details
| Type | Wall Mount |
| Color | Blue |
| For Use With | 44624, 44623 and 44625 |
| Mounting Location | Wall |
| Capacity | 3 L |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 54011 |
| Brand | Georgia-Pacific |