Steel Boxes
Related Products
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a ...
Hoffman AEK460NDH, Style Electrical Interlock, NDH Style, 440/480 Volt, Steel/Zinc Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard Hoffman door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door.
Wiremold 1542D Junction Box, 4"L Features Full line of fittings, provides a complete and safe installation Paintable to match decor Flat profile, unobtrusive, low-profile appearance Galvanized steel, assures durability
Hoffman AEK460, Electrical Interlock, 440/480 Volt, Steel/Zinc Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard Hoffman door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door.
Wiremold 1546T Telephone Outlet Box W/ 1/2" Rubber Stem, 5-1/16"L Features Full line of fittings, provides a complete and safe installation Paintable to match decor Flat profile, unobtrusive, low-profile appearance Galvanized steel, assures durability