Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611539

MPN #: CSD24168SS

Hoffman CSD24168SS, CONCEPT™ Wall Mt Encl, Type 4X, 24.00x16.00x8.00in, SS Type 304

Product Description
Hoffman CSD24168SS, CONCEPT™ Wall Mt Encl, Type 4X, 24.00x16.00x8.00in, SS Type 304

These single-door stainless steel enclosures provide industry-leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal components cooler. Hoffman's exclusive Type 316L stainless steel small POWERGLIDE™ padlocking handle and internal 3-point latching combine ease of access with security.

Features:
  • 14 gauge Type 304 stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Type 4-rated gasket
  • 90-degree external formed flange on top of body opening
  • Type 316L stainless steel padlocking POWERGLIDE Handle and 3-point latching
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
PRICE
$1,969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
A x B x C24 x 16 x 8 in
Door Gauge16 ga
Mounting G x H22.50 x 14.50 in
Panel Gauge22.20 x 14.20 ga
Panel Size (D x E)564 x 361

Product Details

Type4X
ColorSilver
Number of Latches1
Latches StyleQuarter-turn
Concept PanelCP2416
Material304 Stainless Steel
Conductive PanelCP2416G
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD24168SS
BrandHoffman