Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1612245

MPN #: CSD36248SS

Hoffman CSD36248SS, CONCEPT™ Wall Mt Encl, Type 4X, 36.00x24.00x8.00in, SS Type 304

Product Description
Hoffman CSD36248SS, CONCEPT™ Wall Mt Encl, Type 4X, 36.00x24.00x8.00in, SS Type 304

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body
PRICE
$3,159.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
A x B x C36 x 24 x 8 in
Door Gauge14 ga
Mounting G x H34.50 x 22.50 in
Panel Gauge34.20 x 22.20 ga
Panel Size (D x E)869 x 564

Product Details

Type4X
ColorSilver
Number of Latches2
Latches StyleQuarter-turn
Concept PanelCP3624
Material304 Stainless Steel
Conductive PanelCP3624G
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD36248SS
BrandHoffman