Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1441823

MPN #: CSP1612

Hoffman CSP1612, CONCEPT™ Swing Out Panel, 13.78x9.84, Fits, 16.00x12.00

|
Questions & Answers (0)
PRICE
$210.95
was $216.00
Save $5.05 (2.34%)
Usually ships in 5 to 8 days
Hoffman CSP1612, CONCEPT™ Swing Out Panel, 13.78x9.84, Fits, 16.00x12.00

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.