Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205507

MPN #: CST-E6-5X2PUP-R

Vestil CST-E6 Rigid Caster 5" Dia. x 2"W, 639 lb. Capacity, Polyurethane, Orange

Product Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments. The additional thread guard protects the wheel bearings to increase longevity and overall performance.

Features:
  • Non-marking floor preservation and quiet operation
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Thread guard protects wheel bearings
  • Sealed raceway


PRICE
$30.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height6-1/2 in
Weight Capacity639 lbs
Weight4 lbs
Wheel Diameter5
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeNo Brake Included
ColorOrange
SeriesCST-E6
Caster TypeRigid
Package Quantity1
Manufacturers Part NumberCST-E6-5X2PUP-R
BrandVestil

Warranty

Warranty1