Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205478

MPN #: CST-VE-8X2GFN-R

Vestil CST-VE Rigid Caster 8" Dia. x 2"W, Glass Filled Nylon, 1250 lb. Capacity, Black

Product Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.

Features:
  • Resistant to a variety of chemicals
  • Easy roll performance
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Hardened double ball raceway


PRICE
$43.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height9-1/2 in
Weight Capacity1250 lbs
Weight5 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialGlass Filled Nylon
TypeMedium Duty
Brake TypeNo Brake Included
ColorBlack
SeriesCST-VE
Caster TypeRigid
Package Quantity1
Manufacturers Part NumberCST-VE-8X2GFN-R
BrandVestil

Warranty

Warranty1