Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205441

MPN #: CST-MA-8X2-R

Vestil CST-MA Rigid Caster 8" Dia. x 2"W, 1400 lb. Capacity, Cast Iron/Steel, Gray

Product Description
The cast iron wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is a good choice for large loads. Zerk fitting on the wheel.

Features:
  • Abrasion and impact resistant
  • Ideal for Heavy Duty equipment
  • Temperature rating -45 degrees to 800 degrees F
  • Cost effective


PRICE
$61.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height9-1/2 in
Weight Capacity1400 lbs
Weight10.6 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialCast Iron/Steel
TypeMedium Duty
Brake TypeNo Brake Included
ColorGray
SeriesCST-MA
Caster TypeRigid
Package Quantity1
Manufacturers Part NumberCST-MA-8X2-R
BrandVestil

Warranty

Warranty1