Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205428

MPN #: CST-F34-4X2DT-SWB

Vestil CST-F34 Swivel Caster 4" Dia. x 2"W with Brake , 700 lb. Capacity, Polyurethane, Green

Product Description
Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula can avoid disintegration problem which the usual plastic wheel would face, and provides 5 times longer wheel tread life than general wheels. The wheel reduces unwanted noise and has non-marking superb floor protection. High capacity and light weight for ultra-ergonomic performance.

Features:
  • Non-marking floor protective, quiet and smooth operation
  • Temperature rating of -45 degrees F to 180 degrees F
  • Exceptional floor preservation
  • Resists mosts solvents, oils, grease, and water


PRICE
$37.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Height5-1/2 in
Weight Capacity700 lbs
Weight4 lbs
Wheel Diameter4
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeSide Brake
ColorGreen
SeriesCST-F34
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-F34-4X2DT-SWB
BrandVestil

Warranty

Warranty1