Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205449

MPN #: CST-VE-4X2CI-SWTB

Vestil CST-VE Swivel Caster 4" Dia. x 2"W with Total Brake, Cast Iron/Steel, 1100 lb. Cap., Silver

Product Description
Cast iron casters are a cost efficient way of getting industrial carts and dollies back to running smoothly. The units are abrasion resistant when transporting substantial weight. Swivel model allows the user to change directions and maintain increased control over the device. Simple attachment for immediate use upon installation. Gray tread color.

Features:
  • Steel roller bearing
  • Chemical & moisture resistant
  • Smooth ride performance
  • Anti-corrosive & rust resistant Zinc Plated finish


PRICE
$41.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height5-1/2 in
Weight Capacity1100 lbs
Weight7 lbs
Wheel Diameter4
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialCast Iron/Steel
TypeMedium Duty
Brake TypeTotal Brake
ColorSilver
SeriesCST-VE
Caster TypeSwivel with Total Brake
Package Quantity1
Manufacturers Part NumberCST-VE-4X2CI-SWTB
BrandVestil

Warranty

Warranty1