Features:
- Temperature rating -40 degrees F to 160 degrees F
- Lightweight water resistant Aluminum core
- Quiet operation
- Anti-corrosive & rust resistant Zinc Plated finish
Weights & Dimensions
| Width | 4 in |
| Height | 7-1/2 in |
| Weight Capacity | 550 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 6 |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Medium Duty |
| Brake Type | Total Brake |
| Color | Black |
| Series | CST-VE |
| Caster Type | Swivel with Total Brake |
| Package Quantity | 1 |
| Manufacturers Part Number | CST-VE-6X2MR-SWTB |
| Brand | Vestil |
Warranty
| Warranty | 1 |