Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205442

MPN #: CST-MA-8X2-S

Vestil CST-MA Swivel Caster 8" Dia. x 2"W, 1400 lb. Capacity, Cast Iron/Steel, Gray

Product Description
The cast iron wheel is strong and durable with high capacity. The wheel is long wearing, can withstand high temperatures, abrasion and shock impacts. This wheel is cost effective and a good choice for large loads. Zerk fitting on the wheel.

Features:
  • Abrasion and impact resistant
  • Ideal for Heavy Duty equipment
  • Temperature rating -45 degrees to 800 degrees F


PRICE
$64.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height9-1/2 in
Weight Capacity1400 lbs
Weight11.9 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialCast Iron/Steel
TypeMedium Duty
Brake TypeNo Brake Included
ColorGray
SeriesCST-MA
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-MA-8X2-S
BrandVestil

Warranty

Warranty1