- LED Technology - Replace your fluorescent shop lights with energy efficient LED linear fixtures from Sunlite®. These 2-Foot long lamps have 56 built-in LEDs so there are no bulbs to replace making these a maintenance free solution
- Dimmable LED Light - When connected to an LED compatible dimmer you can adjust light output to suit your needs. (Low Voltage 0-10V)
- Multi-Volt Fixtures - These hardwired 120-277 volt fixtures are ideal for a variety of commercial, industrial, and residential applications. Steel body with an acrylic lens designed for indoor use
- Long Life, Energy Efficient - With a 50,000 hour life span these fixtures will provide years of maintenance free service. Each fixture uses only 20 watts of electricity and puts out cool white light (4000K) at a bright 2620 lumens with a 110 degree beam angle. Estimated annual energy cost is a low $2.40 (based on 3 hours/day at $0.11/kWh)
- A Safer Choice - These fixtures are UL Listed for damp location use and DLC Listed for efficiency and design. The lens is made of shatterproof acrylic and unlike fluorescent tube fixtures they contain no harmful chemicals. Easy installation on any junction box
Sunlite® Linear LED Strip Light Fixture, 20W, 4000K, 24"L, Cool White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 3-3/5 in |
| Height | 3-5/16 in |
Product Details
| Type | LED Strip Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface |
| Wattage | 20 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Steel |
| Lens Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 85471-SU |
| Lumens | 2620 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |