Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3182427

MPN #: CLST11-90W8FTBTA1-WH

Commercial LED Strip Light, 70/80/90W, 9450/10800/12150 Lumens, 3000/3500/4000/5000K, 96"L, White

Product Description
The 8' adjustable CCT and Power - 90W Commercial LED Strip light offers energy efficient LED design with long life and high output. They are watt adjustable (70-80-90w) and color adjustable (3000-3500-4000-5000k). The dependable white finish iron housing frame with frosted lens provides sleek design and lasting durability. These can be hung, surface mounted, and linked together to make longer. They are dimmable with 100-277V rating with a 50,000 hour lifetime rating. UL listed and DLC 5.1 Listed. There is a 5-Year limited warranty.

Features:
  • 120-277 Voltage Rating, >0.9 PF, THD < 20%
  • 0 - 10V Dimming
  • Instant Start, no flickering
  • >80 CRI
  • 130° Beam Angle
  • Mercury and UV free
  • Operating Temperature: -22°F to 122°F (-30°C to 50°C)
  • Origin: China


PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width2-3/8 in
Height2-11/16 in

Product Details

TypeLED Strip Light
Average Life50000 hr
Color Temperature3000, 3500, 4000, 5000 K
ColorWhite
CRI80+
Mounting LocationSurface
Wattage70, 80, 90 W
Voltage120-277 V
DimmableYes
MaterialAluminum, Plastic
Lens MaterialPolycarbonate
Package Quantity1
Manufacturers Part NumberCLST11-90W8FTBTA1-WH
Lumens9450, 10800, 12150
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC Listed, IP40