Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3091133

MPN #: 270N92

Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light 96"L, Switchable CCT 35K-50K

Product Description
The CSVT™ by Lithonia Lighting® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU.

PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in

Product Details

Color Temperature3500, 4000, 5000 K
ColorGray
SeriesCSVT
CRI80
Mounting LocationWall, Ceiling
Voltage120 - 277, 347 V
Manufacturers Part Number270N92
CI Code270N92
Housing MaterialPolycarbonate
Bulb TypeLED
Lumens6495 - 10,300
BrandLithonia Lighting

Warranty

Warranty5 Year Limited

Compliance & Certifications

UL CertificationUL Listed
CertificationsCSA, UL, C-UL