Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Lighting - Columbia

Model # :WBB2411764

MPN #: MPS8-35ML-CW-EDU

Hubbell Outdoor Columbia 8' Multipurpose LED Lensed Striplight, 9100L, 80W, 35K, Dimable, 120-277v

Product Description
MultiPurpose Linear is a versatile linear solution that will fit seamlessly into countless applications. With continuous illumination, integrated controls, multiple lens options and single or row mounting, MultiPurpose Linear is adaptable to your environment. The uninterrupted ribbon of light makes it perfect for single or row mount applications. The curve acrylic lens provides a more aesthetic look and metal end caps are standard. The MPS is good for commercial applications including data centers as well as retail applications.

PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width3 in
Height2.5 in
Weight15 lbs

Product Details

TypeLED Indoor Striplight
Lamp IncludedYes
Average Life60000 hr
Color Temperature3500 K
ColorWhite
CRI80
Wattage80 W
Voltage120-277 V
DimmableYes
MaterialSteel
Package Quantity1
Lumens9200
BrandHubbell Lighting - Columbia

Warranty

Warranty5 yr