Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC
Write a Review
|
Questions & Answers (0)
Product Description
Single Head Indoor Remote with base plate, LED life-cycle of more than 10 years, Quick installation, Fully-adjustable lamp-heads,
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.5 in |
| Depth | 6.7 in |
| Height | 4.5 in |
| Weight | 1 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor Emergency Remote, Single Head |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | White |
| DC Voltage | 3 |
| Batteries Included | No |
| Description | Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 120-277V |
| Watts | 1 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CORS |
| Housing Material | Thermoplastic |
| Brand | Hubbell Lighting - Compass |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |