LED Emergency Unit CU2SQSD, LED life-cycle of more than 10 years, White thermoplastic housing and fully adjustable lamp heads, Snap together design for quick installation, Dual-voltage 120 or 277V AC input, Includes Self-Test/Self-Diagnostics, Damp Location Listed 20°C to 30°C (68°F to 86°F), Provided with test switch and AC-On indicator
Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 12-1/2 in |
| Depth | 4-1/2 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | LED Emergency Light |
| Lamp Included | Yes |
| Color | White |
| Batteries Included | Yes |
| Mounting Location | Wall, or Ceiling |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery |
| Watts | 3.6 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CU2SQSD |
| Brand | Hubbell Lighting - Compass |