Cortech USA Angle Broom Head Only, Case of 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 |
| Width | 1 in |
Product Details
| Made in the USA | Yes |
| Package Quantity | 12 |
| Manufacturers Part Number | 2600HEAD |
| For Use With | 2600JAIL |
| Brand | Cortech USA |
Related Products
Extra stiff brown polypropylene is long lasting and chemical resistant with chisel on end of handle. Bristles are heat sealed, then riveted into a metal cap. Steel band retains bristle shape. Features: Fill Material: Polypropylene Handle Material: Wood Trim: 8" Usage Grade: Heavy Duty (Very Stiff Bristle) Fill Color: Brown Trim Style: Unflagged Style: Poly Corn® Upright Trim Type: Straight Overall Length: 55" Handle Length: 39-1/2" Acid/Chemical Resistant: Yes Head Length: 12-1/2" Chisel Height: 3" Brush Head Width: 9" Box Shipping Height: 57" Broom Type: Poly Corn®
Low-profile black shroud makes sweeping in hard-to-get corners and under furniture easy. Fully washable, long-lasting synthetic bristles will not wear down, break, or fall out like conventional corn bristles. Unflagged PET bristles prevent ends from matting. 48" metal handle with swivel hang cap will not crack, warp, or splinter. Swivel hang cap helps keep janitor closet clean and organized. 13" sweeping surface; cleans larger areas in less time.
5-Stitch Janitor Broom 100% Corn #26 fill 56" heavy-duty warehouse brooms have metal retaining bands and strong synthetic stitching 41354 metal banded warehouse broom offers long-lasting use commercial weight janitor brooms have wide fan heads and 5 sew construction 100% natural corn blend brooms have high bristle fill count for easy use and long life blended corn brooms provide excellent value and durability kitchen/maid brooms provide excellent durability classic whisk brooms are an economical solution for quick clean-up of ashes, crumbs, and spilled dry goods 45649 has a metal top with ...
Genuine Joe 9" Wide Angle Broom w/47" Steel Handle, Yellow - GJO58562 This small angle broom features high-performance bristles to provide cleaning action. Flagged, acid-resistant PVC bristles trap fine particles and will not stain, discolor or absorb odors. Use wet or dry. Ideal for use in malls, restaurants and lobbies. Lightweight design features a durable frame and solid broomhead construction. The 47" handle is made of steel tubing with vinyl coating. The head is made of polypropylene.
✓ Durable steel handle withstands daily wear ✓ 24"W brush head is ideal for cleaning large indoor and outdoor spaces ✓ Dual-bristle broom efficiently sweeps heavy debris, dust, and dirt This Global Industrial™ Push Broom is your solution to moving clusters of dirt, trash, and rubble across concrete and other hard-textured surfaces. Featuring a 53"L steel handle with a durable powder coat finish and a 24"W brush head, this versatile broom is ideal for cleaning large indoor and outdoor areas. Its dual-bristle construction helps the user efficiently sweep ...