Genuine Joe 9" Wide Angle Broom w/47" Steel Handle, Yellow - GJO58562
This small angle broom features high-performance bristles to provide cleaning action. Flagged, acid-resistant PVC bristles trap fine particles and will not stain, discolor or absorb odors. Use wet or dry. Ideal for use in malls, restaurants and lobbies. Lightweight design features a durable frame and solid broomhead construction. The 47" handle is made of steel tubing with vinyl coating. The head is made of polypropylene.
Genuine Joe 9" Wide Angle Broom w/ 47" Steel Handle, Yellow - GJO58562
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 9 in |
| Diameter | 1-5/16 in |
| Handle Length | 47" |
Product Details
| Handle Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | GJO58562 |
| Brand | Genuine Joe |
| Bristle Material | Plastic |