Cortech USA Endurance Bed 1.0, 81" x 35", Midnight Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance 1.0 bed is one of our most popular products and provides lots of storage to help meet requirements for patients. The Endurance bed is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The 1.0 bed can use a 30x75 mattress or smaller. Restraint Rings can be attached to the bed when mounting the bed to the floor.
PRICE
$1,699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 |
| Width | 35 in |
| Height | 21 in |
| Bed Size | Single |
Product Details
| Type | Endurance Bed |
| Made in the USA | Yes |
| Material | Polyethylene |
| Description | Endurance Bed 1.0 |
| Color | Blue |
| Manufacturers Part Number | 7601MB |
| Brand | Cortech USA |