Cortech USA Endurance Desk w/ Laminate Top, 36" x 24", Midnight Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance Wall Mounted Desk is ligature resistant, easy to clean, impact resistant, and bed bug proof. The top surface has a laminate. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. Can be bolted to the floor and/or wall.
PRICE
$955.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Interior or Exterior Use | Interior |
| Made in the USA | Yes |
| Material | Polyethylene |
| Color | Blue |
| Manufacturers Part Number | 7603MB |
| Stack and/or Nest | No |
| Brand | Cortech USA |