Cortech USA Endurance Wall Mount Step/Shelf, 81" x 34-1/2", Stone Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance All Purpose Wall Shelf is ligature resistant, easy to clean, impact resistant, and bed bug proof. It can also be turned upside down and mounted to the wall as a step for access to the top wall mounted bunk. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs.
PRICE
$179.95
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 |
| Width | 31-1/2 in |
| Height | 17-29/32 in |
| Bed Size | Single |
Product Details
| Type | Endurance Wall Mount Step/Shelf |
| Mounting Location | Wall |
| Made in the USA | Yes |
| Material | Polyethylene |
| Description | Endurance Wall Mount Step/Shelf |
| Color | Gray |
| Manufacturers Part Number | 7600SG |
| Brand | Cortech USA |