Adapters & Reducers
Brand
Enclosure Type
Material
Color
Price
Related Products
Hoffman A90XM7824FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 90.12X78.50X24.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A84XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Paint Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back ...
Hoffman A72XM6618FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 2 Door, 72.12X66.50X18.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back ...